Seymour Midwest
Irrigation Shovel, Turn Step, 48" Handle
Mfr # 49455
Zoro # G5157796
Sold in multiples of 10 for $433.50
$433.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48"
- Handle Material Professional Grade Fiberglass
- Application Irrigation
Explore More Products
- SEYMOUR MIDWEST Drain Spade, 26" Green Handle 49437
- SEYMOUR MIDWEST Grain Scoop, 15"x19" Head, 29" Handle 49019
- SEYMOUR MIDWEST Hand Transplanter, Chrome Plated Head 41034
- SEYMOUR MIDWEST Scoop Shovel, Aluminum Blade, D-Grip, 12 ga 49755GRA
- SEYMOUR MIDWEST Grain Scoop, Alum, 29" Handle 49265
- SEYMOUR MIDWEST General Purpose Steel Scoop, 26" Handle 49013GRA
- SEYMOUR MIDWEST SHVL SQU 14G 9.5 in. X11.5 in. 49563
- SEYMOUR MIDWEST 44in. Hardwood Handle Lady Floral Round Point Shovel SE309686
- SEYMOUR MIDWEST Roll Step Garden Spade, 14 ga., D Grip 49734
- FISKARS Fiskars Brands 261738 3 Piece Ergo Garden Tool Set 261738
- SEYMOUR MIDWEST Long-Handle, Square Blade Perforated Shovel 49502
- Seymour Midwest Lawn & Garden Tools