Kenyon
14" L Aluminum Aluminum Pipe Wrench, 14"
Mfr # 41610
Zoro # G5148188
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14"
- Handle Material Aluminum
- Features Adjustable Pipe Wrench
Explore More Products
- KENYON 18" L Aluminum Aluminum Pipe Wrench, 18" 41612
- CRESCENT Pipe Wrench, aluminum, 10", slim Jaw CAPW10S
- MILWAUKEE TOOL Pipe Wrench 48-22-7418
- WESTWARD 10 in, 14 in L 1 1/2 in, 2 in Cap. Aluminum 4YR92
- PROTO 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench J812HD
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench J810A-TT
- GEDORE 12 in L 1 in Cap. Alloy Steel Swedish Pipe Wrench 9100 2K 1
- WESTWARD 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench 3MA10
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Offset Pipe Wrench 70115
- PRO-GRADE TOOLS Heavy Duty Pipe Wrench, 36", Aluminum 11836
- PROTO INTERNAL PIPE WRENCH 4pc SET PO140SET
- Kenyon Wrenches