Kenyon
Drain Spade, 14", 28" Poly D Grip
Mfr # 49667
Zoro # G5156545
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 28"
- Handle Material Polymer with Fiberglass Core
- Product Type Drain Spade,14",28" Poly D Grip
Explore More Products
- KENYON Trenching Shovel, 14 ga., 4" 89084
- KENYON Trenching Shovel, 14 ga., 5" 89085
- KENYON Drain Spade, 14", 48" Poly Handle 49666
- KENYON Trenching Shovel, 4", 14 ga., OB Blade 89044
- KENYON Caprock Irrig Shovel, 29" Poly Handle 49692
- KENYON Trenching Shovel, 11 ga., 3" Angle 89123
- KENYON Trenching Shovel, 5", 16 ga. 89245
- KENYON Trenching Shovel, 3", 16 ga., V Blade 89223
- KENYON Trenching Shovel, 5", Handle, D Grip 89095
- LINK HANDLES Handle Shovel Straight Wd 30In 66773
- RAZOR-BACK Square Point Shovel, 912 in W Blade, Steel Blade, Fiberglass Handle, Cushion Grip Handle 2594500
- Kenyon Shovels and Scoops