Seymour Midwest Kenyon
Trenching Shovel, 6", 16 ga.
- Zoro #: G5156685
- Mfr #: 89226
Hover or click to zoom Tap to zoom
Key Features
- Handle Length: 48"
- Handle Material: American Ash Wood
- Application: Digging
- Item: Trenching Shovel,6",16 ga.
- Product Type: Trenching Shovel,6",16 ga.
$26.00
Subtotal: $26.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SEYMOUR MIDWEST KENYON Trenching Shovel, 11 ga., 6" Angle 89136
- SEYMOUR MIDWEST KENYON Trenching Shovel, 5", 14 ga., OB Blade 89045
- SEYMOUR MIDWEST KENYON Trenching Shovel, 14 ga., 5" 89085
- SEYMOUR MIDWEST KENYON Drain Spade, 14", 28" Poly D Grip 49667
- SEYMOUR MIDWEST KENYON Drain Spade, Closed Back, 48" Handle 49597
- SEYMOUR MIDWEST KENYON Round pt. Shovel, 14 Ga, Double Rivet 49650
- AMES Ames 47in. Wood Handle No. 1 Pony Irrigating Round Point Shovels 1259100 1259100
- SEYMOUR MIDWEST KENYON Square pt. Shovel, 16 ga., 28" Handle 49643
- WESTWARD Square Point Shovel, 27 In. Handle, 14 ga. 12V171
- RAZOR-BACK Shovel Dig Stl Rnd Pt Dh Wood 2594200
- SEYMOUR MIDWEST KENYON Caprock Irrigation Shovel, 48" Handle 49691
- Seymour Midwest Kenyon Shovels and Scoops