Seymour Midwest Link
Double Bit, Split Hndl, 36", Wax, Contractor
- Zoro #: G5764888
- Mfr #: 64773
Hover or click to zoom Tap to zoom
Key Features
- Item: Split Handle, Wax Finish
- Head Material: American Hickory
- Type: Contractor Grade
- Impact Rated: No
- Handle Type: Straight, Single Bit
- Fits Brand: Seymour, Structron
- Overall Length: 36 in
- Product Type: Split Handle, Wax Finish
$33.00
Subtotal: $33.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Link #64773 Specifications
- Zoro #: G5764888
- Mfr #: 64773
- Item: Split Handle, Wax Finish
- Head Material: American Hickory
- Type: Contractor Grade
- Impact Rated: No
- Handle Type: Straight, Single Bit
- Fits Brand: Seymour, Structron
- Overall Length: 36 in
- Product Type: Split Handle, Wax Finish
- Country of Origin (subject to change): United States
Description
Split Handle, Wax Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Hickory, Handle Type Straight, Single Bit, Overall Length 36 in, Impact Rated No
Reviews of Seymour Midwest Link #64773
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST LINK Double Bit, Split Handl, 36", Wax, Homeowner 64767
- SEYMOUR MIDWEST LINK Iron Rivet, 3/16" Dia., 1-3/4" L, PK36 64098
- SEYMOUR MIDWEST LINK File Card, 8" L 64246GRA
- POSI LOCK Cage 10653
- POSI LOCK Hammer 10562
- OTC PULLER AXLE BRNG OTC7495A
- BOSCH Rear Axle Bearing Puller 7496A
- JET EQUIPMENT JET® Cable Puller JCP Series with 6' Lift - 8000 Lb. Capacity 180440
- OTC OTC OTC7185 Alternator / Power Steering Pulley Puller OTC7185
- POSI LOCK Jaw Head Assembly 20255
- BOSCH AUTOMOTIVE SERVICE SOLUTIONS PULLING ATTACHMENT 952 OT1124
- Seymour Midwest Link Puller Parts