Seymour Midwest Llc

Scoop Shovel, Blade W 10 In., L 48 In. 49513

Seymour Midwest Llc Scoop Shovel, Blade W 10 In., L 48 In. 49513 49513
Hover or click to zoom Tap to zoom
  • Handle Length: 63
  • Height: 11
  • Width: 13
  • Outside Diameter: 5
  • Country of Origin (subject to change): Brazil
See full product details
$78.79

Subtotal: $78.79

Seymour Midwest Llc #49513 Specifications

  • Handle Length: 63
  • Height: 11
  • Width: 13
  • Outside Diameter: 5
  • Country of Origin (subject to change): Brazil

Description

Item # 212042 is a standard sifting scoop shovel with a 13-1/4"W blade, 65-1/2"L overall. Weighs 5 lbs. Item # 212043 is a square-blade sifting shovel with a 10"W blade, 60-1/2"L overall. Weighs 5 lbs.

Reviews of Seymour Midwest Llc #49513

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.