Aquatic Weed Eradicator, 28 In

SEYMOUR MIDWEST RAKE| Zoro #: G1341295| Mfr #: 87028GR

$96.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Double Edge Serrated Cutting Blade, Pushpin Splice for Easy Assembly / Disassembly
Handle Length: 132"
Handle Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341295 Mfr #: 87028GR
Features: Double Edge Serrated Cutting Blade, Pushpin Splice for Easy Assembly / DisassemblyHandle Length: 132"
Handle Material: AluminumBlade Material: Steel
Blade Width: 28"Application: Skims Floating Aquatic Vegetation and Algae From Water
Length of Tines: 1/4"Overall Width of Tines: 28"
Number of Tines: 184Item: Aquatic Weed Eradicator
Handle Type: StraightTine Material: Aluminum
Country of Origin (subject to change): United States

Description

Aquatic Weed Eradicator, Tine Material Steel, Length of Tines 1/4 In., Overall Width of Tines 28 In., Number of Tines 184, Handle Material Aluminum, Handle Length 132 In., Handle Type Straight, Blade Material Steel, Blade Width 28 In., Application Skims Floating Aquatic Vegetation and Algae From Water, Features Double Edge Serrated Cutting Blade, Pushpin Splice for Easy Assembly / Disassembly

Reviews