Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dual Purpose Rake, 36", 66" Blue Handle

  • Zoro #: G5155267
  • Mfr #: 12536GRA
$67.64
  • Overall Width of Tines: 36 in
  • Length of Tines: 2 in
  • Features: Cushion Grip, Dual Purpose Rake
See full product details
Orders over $75 ship free.

Seymour Midwest Rake #12536GRA Specifications

  • Zoro #: G5155267
  • Mfr #: 12536GRA
Overall Width of Tines: 36 in Length of Tines: 2 in
Features: Cushion Grip, Dual Purpose Rake Item: Asphalt Lute
Number of Tines: 24 Handle Length: 66 in
Handle Material: Powder Coated Aluminum Tine Material: Aluminum
Handle Type: Cushion Grip Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Asphalt Lute, Tine Material Aluminum, Length of Tines 2 in, Overall Width of Tines 36 in, Number of Tines 24, Handle Material Aluminum, Handle Length 66 in, Handle Type Straight, Features Cushion Grip, Dual Purpose Rake

Reviews of Seymour Midwest Rake #12536GRA