Seymour Midwest
Round pt. Shovel, 16 ga., 26" Wood Handle
Mfr # 49831
Zoro # G5157069
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 26"
- Handle Material Hard Wood
- Application Digging
- Product Type Round pt. Shovel,16 ga.,26" Wood Handle
Explore More Products
- SEYMOUR MIDWEST Grain Scoop, Alum, 141/2"x18" Head 49062
- SEYMOUR MIDWEST Round Point Shovel, Fiberglass, 48" 49560GRA
- SEYMOUR MIDWEST General Purpose Steel Scoop, 26" Handle 49013GRA
- SEYMOUR MIDWEST Square pt. Shovel, No. 2, 48" Wood Handle 49152
- SEYMOUR MIDWEST Front Turn Step Drain Spade, 16 ga. 49346
- SEYMOUR MIDWEST Scoop, Heavy Alum, 40" Handle 49269
- SEYMOUR MIDWEST 48in Hardwood Handle Professional Grade Round Point Shovel SVLR20
- SEYMOUR MIDWEST SEYMOUR Link Handle Shingle Remover Blade Kit, Steel, For NO SG1 Shingle Remover SP16003
- SEYMOUR MIDWEST Seymour 30in. Hardwood D-Grip Handle Lady Floral Round Point Shovel SV-DR72 SV-DR72
- LANDSCAPERS SELECT Shovel, Hardwood Handle, Cushion Grip Handle, 45 in L Handle 34608 PRL-P
- TRUPER Tru-Tough 41 in. Steel Square Transfer Shovel Wood Handle PCY-E
- Seymour Midwest Lawn & Garden Tools