- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Lawn & Garden Tools
- /
- Shovels and Scoops
- /
- Square pt. Shovel, No. 2, 48" Wood Handle
Seymour Midwest
Square pt. Shovel, No. 2, 48" Wood Handle
- Zoro #: G5157139
- Mfr #: 49152
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.79
Seymour Midwest #49152 Specifications
- Zoro #: G5157139
- Mfr #: 49152
- Handle Length: 48"
- Handle Material: Hard Wood
- Blade Type: Square
- Item: Square pt. Shovel,No. 2,48" Wood Handle
- Product Type: Square pt. Shovel,No. 2,48" Wood Handle
- Country of Origin (subject to change): China
Description
Square pt. Shovel,No. 2,48 In. Wood Handle
Reviews of Seymour Midwest #49152
Explore more
- SEYMOUR MIDWEST MiniPro Round pt. Shovel, D Grip 49352
- SEYMOUR MIDWEST Notched Roofing Spade, 29", Poly D Grip 49169
- SEYMOUR MIDWEST Eastern Pattern Poly Scoop, 14x17" 49910
- SEYMOUR MIDWEST Drain Spade, 14", 26" Handle 49457
- SEYMOUR MIDWEST Hand Transplanter, Chrome Plated Head 41034
- HISCO Scoop Shovels HINSS12L-W
- BARNEL INTERNATIONAL" INC. KNIFE SS WOOD 12.5""L B1070
- KENYON TRNCHR SHVL FBRGLAS 3"" 89233
- SEYMOUR Seymour 42in. Wood Handle Professional Round Point Shovel SV-LR90 SV-LR90
- UNION TOOLS Union Tools 760-45000 Fiberglass Handle Round Point Shovel YYAZ-UNN45000
- Seymour Midwest Shovels and Scoops