Structron
Closed Back Shovel, 14 ga., 48" Handle
Mfr # 49345
Zoro # G5157209
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48"
- Handle Material American Ash Wood
- Product Type Closed Back Shovel,14 ga.,48" Handle
Explore More Products
- STRUCTRON Irrigation Shovel, Turn Step, 48" Cushion 49735
- STRUCTRON Forged Square pt. Shovel, 46.5" Handle 49172
- STRUCTRON Forged Round pt. Shovel, 48" Wood Handle 49180
- STRUCTRON Grain Scoop, Poly 29" Handle 49253
- STRUCTRON Grain Scoop, Alum, 29" Handle 49069
- STRUCTRON Forged Square pt. Shovel, 48" Handle 49772
- STRUCTRON Super D-handle Nursery Spade 49554
- STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- STRUCTRON Garden Spade, 16 ga., 30" D Grip 49335
- YARD BUTLER Long Handled, Bulb and Garden, Planter IBPL-6
- MALISH Sanitary Shovel, FDA Compliant, White, 42" L, PK 3 62942
- Structron Lawn & Garden Tools