Seymour Midwest Structron
Drain Spade, 14 ga., 30" D Grip Handle
- Zoro #: G5156770
- Mfr #: 49348
Hover or click to zoom Tap to zoom
Key Features
- Handle Length: 30"
- Handle Material: American Ash Wood
- Item: Drain Spade,14 ga.,30" D Grip Handle
- Product Type: Drain Spade,14 ga.,30" D Grip Handle
$64.78
Must order in multiples of 10
Subtotal: $647.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- MFR #49348
- Zoro #G5156770
- Country of OriginChina
- Category Shovels and Scoops
Dimensions
Handle Length | 30" |
Details
Handle Material | American Ash Wood |
Item | Drain Spade,14 ga.,30" D Grip Handle |
Product Type | Drain Spade,14 ga.,30" D Grip Handle |
Description
Drain Spade,14 ga.,30 In. D Grip Handle
Reviews of Seymour Midwest Structron #49348
Explore more
- SEYMOUR MIDWEST STRUCTRON Forged Square pt. Shovel, 46.5" Handle 49172
- SEYMOUR MIDWEST STRUCTRON Grain Scoop, Alum, 51" Handle 49068
- SEYMOUR MIDWEST STRUCTRON Forged Garden Spade, Fiberglass Handle 49774
- SEYMOUR MIDWEST STRUCTRON Trenching Shovel, 4", Cushion Handle 89184
- SEYMOUR MIDWEST STRUCTRON Turn Step Shovel, 14 Squarept., 48" Handle 49332
- SEYMOUR MIDWEST STRUCTRON Post Spade, 12", 30" Wood Handle 49178
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- SEYMOUR MIDWEST Drain Spade, 14", 30" Poly D Grip 49157
- PIPER'SPIT 42in. Wood Handle Professional Round Point Shovel PI82219
- FLEXRAKE TROWEL OAK/STL 10""L CLA323
- TRUPER RNDPT SHOVL STL HNDL 48"" PRL-ST
- Seymour Midwest Structron Shovels and Scoops