Seymour Midwest Structron
Drain Spade, 14 ga., 30" Handle
- Zoro #: G5156807
- Mfr #: 49357
Tap to zoom
Hover or click to zoom
$58.99
- Handle Length: 30"
- Handle Material: American Ash Wood
- Item: Drain Spade,14 ga.,30" Handle
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $58.99
Seymour Midwest Structron #49357 Specifications
- Zoro #: G5156807
- Mfr #: 49357
- Handle Length: 30"
- Handle Material: American Ash Wood
- Item: Drain Spade,14 ga.,30" Handle
- Country of Origin (subject to change): United States
Description
Drain Spade,14 ga.,30 In. Handle
Reviews of Seymour Midwest Structron #49357
Explore more
- Seymour Midwest Structron RollStep Shovel, 14 Square pt., 48" Handle 49342
- Seymour Midwest Structron Shovel, 14 ga. Round pt., 48" Handle 49344
- Seymour Midwest Structron Turn Step Shovel, 14 Squarept., 48" Handle 49332
- Seymour Midwest Structron Turn Step Shovel, 14Square pt., 30" D Grip 49333
- Seymour Midwest Structron Drain Spade, 14 ga., 30" D Grip Handle 49348
- Seymour Midwest Structron Turn Step Drain Spade, 14", 30" Handle 49337
- Seymour Midwest Structron Roll Step Shovel, 14 Round pt., 48" Handle 49340
- Razor-Back Sqr Point Shovel 48"Hndl 2593700
- Seymour Midwest Drain Spade, 16", 30" Wood Handle 49138
- Seymour Midwest Notched Roofing Spade, 48" Wood Handle 49168
- Seymour Midwest Grain Scoop, Alum, 141/2"x18" Head 49062
- Seymour Midwest Structron Lawn & Garden Tools