Seymour Midwest Structron
Forged Drain Spade, 14", 48" Handle
- Zoro #: G5157601
- Mfr #: 49576
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Handle Length: 48"
- Handle Material: Premium Fiberglass
- Item: Forged Drain Spade,14",48" Handle
- Product Type: Forged Drain Spade,14",48" Handle
$142.04
Ships from United States
Subtotal: $142.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Structron #49576 Specifications
- Zoro #: G5157601
- Mfr #: 49576
- Handle Length: 48"
- Handle Material: Premium Fiberglass
- Item: Forged Drain Spade,14",48" Handle
- Product Type: Forged Drain Spade,14",48" Handle
- Country of Origin (subject to change): United States
Description
Forged Drain Spade,14 In.,48 In. Handle
Reviews of Seymour Midwest Structron #49576
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST STRUCTRON Steel Scoop, Gen Purp, 48" Handle 49217
- SEYMOUR MIDWEST STRUCTRON Turn Step Garden Spade, 14 ga., Cushion 49553
- SEYMOUR MIDWEST STRUCTRON Wire/Swing Pipe Placer, 3ft 85468
- SEYMOUR MIDWEST STRUCTRON Grain Scoop, Poly 29" Handle 49253
- SEYMOUR MIDWEST STRUCTRON Scoop Shovel, Aluminum Blade, D-Grip, 12 ga 49755GRA
- SEYMOUR MIDWEST STRUCTRON Trenching Shovel, 4", Cushion Handle 89184
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- SEYMOUR MIDWEST KENYON Square pt. Shovel, 14 Ga, Double Rivet 49652
- POLY PRO TOOLS Scoop Hand Poly 32Oz P-6400G
- EMERGENCY ZONE Emergency Zone 402 Folding Shovel with Pick 4312
- AMES Tds12Lf Trenching 5In Lhfg 44363
- Seymour Midwest Structron Shovels and Scoops