Seymour Midwest Structron
Forged Round pt. Shovel, 27" Wood Handle
- Zoro #: G5157227
- Mfr #: 49171
Hover or click to zoom Tap to zoom
Key Features
- Handle Length: 27"
- Handle Material: American Ash Wood
- Application: Digging
- Item: Forged Round pt. Shovel,27" Wood Handle
- Product Type: Forged Round pt. Shovel,27" Wood Handle
$86.09
Subtotal: $86.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Structron #49171 Specifications
- Zoro #: G5157227
- Mfr #: 49171
- Handle Length: 27"
- Handle Material: American Ash Wood
- Application: Digging
- Item: Forged Round pt. Shovel,27" Wood Handle
- Product Type: Forged Round pt. Shovel,27" Wood Handle
- Country of Origin (subject to change): China
Description
Forged Round pt. Shovel,27 In. Wood Handle
Reviews of Seymour Midwest Structron #49171
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST STRUCTRON Irrigation Shovel, Turn Step, 48" Cushion 49735
- SEYMOUR MIDWEST STRUCTRON Forged Irrigation Shovel, 48" Handle 49175
- SEYMOUR MIDWEST STRUCTRON Forged Garden Spade, Fiberglass Handle 49774
- SEYMOUR MIDWEST STRUCTRON Drain Spade, 29 in. Handle L, Steel Blade 49752GRA
- SEYMOUR MIDWEST STRUCTRON Forgd Drain Spade, 14", 30" Handle 49577
- SEYMOUR MIDWEST STRUCTRON Forged Square pt. Shovel, 46.5" Handle 49172
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- ROOT ASSASSIN Steel Garden Shovel, Saw, Teeth, 32" RA-002
- AMES Shvl, Lhrp, Excavator, 16Ga, Med Stp, Fgl Hdl, Emboss, Tt 2584200
- WESTWARD Round Point Shovel, 48 In.Handle, 14 ga. 1WG31
- TRUE TEMPER SHOVEL LH RUND PONT 45""L 2585600
- Seymour Midwest Structron Shovels and Scoops