Seymour Midwest Structron
Forged Square pt. Shovel, 46.5" Handle
- Zoro #: G5157181
- Mfr #: 49172
Hover or click to zoom Tap to zoom
Key Features
- Handle Length: 48"
- Handle Material: American Ash Wood
- Blade Type: Square
- Product Type: Forged Square pt. Shovel,46.5" Handle
- Package Quantity: 1
$79.75
Subtotal: $79.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SEYMOUR MIDWEST STRUCTRON Turn Step Drain Spade, 14 ga., 14" Handle, Handle Material: Premium Fiberglass 49566
- SEYMOUR MIDWEST STRUCTRON Shovel, Square Point, 14 ga, 11 in. Blade W 49751GRA
- SEYMOUR MIDWEST STRUCTRON Turn Step Garden Spade, 14 ga., Cushion 49553
- SEYMOUR MIDWEST STRUCTRON Scoop Shovel, Aluminum Blade, D-Grip, 12 ga 49755GRA
- SEYMOUR MIDWEST STRUCTRON Trenching Shovel, 4", Cushion Handle 89184
- SEYMOUR MIDWEST STRUCTRON Forged Drain Spade, 14", 48" Handle 49576
- SEYMOUR MIDWEST STRUCTRON Turn Step Garden Spade, 16 Ga, 30" D Grip 49334
- SEYMOUR MIDWEST STRUCTRON Forged Irrigation Shovel, 48" Handle 49175
- SEYMOUR MIDWEST STRUCTRON Roll Step Shovel, 14 Round pt., Handle 49730
- SCOTTS LAWNS Scotts Lawns 232539 Patchmaster Lawn Repair Mix; Southern Gold 232539
- UNION TOOLS Round Point Shovel 40191
- Seymour Midwest Structron Shovels and Scoops