Seymour Midwest Structron
Forged Square pt. Shovel, 48" Handle
- Zoro #: G5157927
- Mfr #: 49772
Hover or click to zoom Tap to zoom
Key Features
- Handle Length: 48"
- Handle Material: Premium Fiberglass
- Blade Type: Square
- Item: Forged Square pt. Shovel,48" Handle
- Product Type: Forged Square pt. Shovel,48" Handle
$104.39
32% off
$70.48
Subtotal: $70.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Structron #49772 Specifications
- Zoro #: G5157927
- Mfr #: 49772
- Handle Length: 48"
- Handle Material: Premium Fiberglass
- Blade Type: Square
- Item: Forged Square pt. Shovel,48" Handle
- Product Type: Forged Square pt. Shovel,48" Handle
- Country of Origin (subject to change): China
Description
Forged Square pt. Shovel,48 In. Handle
Reviews of Seymour Midwest Structron #49772
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST STRUCTRON Turn Step Shovel, 14 Squarept., 48" Handle 49332
- SEYMOUR MIDWEST STRUCTRON Grain Scoop, Alum, 29" Handle 49069
- SEYMOUR MIDWEST STRUCTRON Garden Spade, 14 ga., Cushion Handle 49733
- SEYMOUR MIDWEST STRUCTRON Forged Irrigation Shovel, 46.5" Handle 49181
- SEYMOUR MIDWEST STRUCTRON Turn Step Garden Spade, 16 Ga, 30" D Grip 49334
- SEYMOUR MIDWEST STRUCTRON Drain Spade, 14 ga., 30" D Grip Handle 49348
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- AMESMPANIES TT LHRP RND Shovel 2584300
- SEYMOUR MIDWEST Drain Spade, 16", 30" Wood Handle 49138
- TRUPER Rnd Pt Shvl D-Hdl Wd 41" PRY-E
- UNITED JUMBO CO., LTD Gt Dh Spade/Wd Handle 230182UJ
- Seymour Midwest Structron Shovels and Scoops