Seymour Midwest Structron
Garden Spade, 14 ga., Cushion Handle
- Zoro #: G5157708
- Mfr #: 49733
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: 14 ga. Steel
- Handle Length: 48"
- Handle Material: Premium Fiberglass
- Application: Garden
- Item: Garden Spade,14 ga.,Cushion Handle
- Product Type: Garden Spade,14 ga.,Cushion Handle
$49.23
Subtotal: $49.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- MFR #49733
- Zoro #G5157708
- Country of OriginJapan
- Category Shovels and Scoops
Dimensions
Handle Length | 48" |
Details
Blade Material | 14 ga. Steel |
Handle Material | Premium Fiberglass |
Application | Garden |
Item | Garden Spade,14 ga.,Cushion Handle |
Product Type | Garden Spade,14 ga.,Cushion Handle |
Description
Garden Spade,14 ga.,Cushion Handle
Reviews of Seymour Midwest Structron #49733
Explore more
- SEYMOUR MIDWEST STRUCTRON Drain Spade, 14 ga., 30" D Grip Handle 49348
- SEYMOUR MIDWEST STRUCTRON Grain Scoop, Poly 29" Handle 49253
- SEYMOUR MIDWEST STRUCTRON Forged Square pt. Shovel, 48" Handle 49772
- SEYMOUR MIDWEST STRUCTRON Steel Scoop, Gen Purp, 48" Handle 49217
- SEYMOUR MIDWEST STRUCTRON Drain Spade, 29 in. Handle L, Steel Blade 49752GRA
- SEYMOUR MIDWEST STRUCTRON Roll Step Shovel, 14 Round pt., Handle 49730
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- FOXY MANUFACTURING Long-handled Round-point Shovel with Fire-tempered Handle 733
- REMCO Ergonomic Shovel, 14 x 48 In., Blue 69843
- AMESMPANIES 5 Ditching Spade 47115
- AMES TRUE TEMPER Union Tools® 42106 8-5/8" Square Point Digging Shovel W/ D-Grip Handle 42106
- Seymour Midwest Structron Lawn & Garden Tools