Structron
Garden Spade, 16 ga., 30" D Grip
Mfr # 49335
Zoro # G5156910
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 30"
- Handle Material American Ash Wood
- Application Garden
- Product Type Garden Spade,16 ga.,30" D Grip
Explore More Products
- STRUCTRON RollStep Shovel, 14Round pt., DGrip Handle 49731
- STRUCTRON Turn Step Drain Spade, 14 ga., 14" Handle, Handle Material: Premium Fiberglass 49566
- STRUCTRON Forged Irrigation Shovel, 46.5" Handle 49181
- STRUCTRON Shovel, 14 ga. Round pt., 48" Handle 49344
- STRUCTRON Drain Spade, 14 ga., 30" Handle 49357
- STRUCTRON Grain Scoop, Alum, 51" Handle 49068
- STRUCTRON S700 SpringFlex Shovel, 912 in W Blade, 14 ga Gauge, Steel Blade, Fiberglass Handle, Long Handle 49730
- STRUCTRON Turn Step Drain Spade, 14", 48" Handle 49336
- STRUCTRON Spade Drain Fibergls Hdl 29 In 49737
- SEYMOUR MIDWEST Scoop Shovel, Aluminum Blade, D-Grip, 12 ga 49755GRA
- SEYMOUR MIDWEST Round pt. Shovel, 46" Blue Handle 49450
- Structron Shovels and Scoops