Seymour Midwest Structron
Grain Scoop, Alum, 51" Handle
- Zoro #: G5153961
- Mfr #: 49068
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Aluminum
- Handle Length: 51"
- Handle Material: Premium Fiberglass
- Item: Grain Scoop,Alum,51" Handle
- Product Type: Grain Scoop,Alum,51" Handle
$108.70
30% off
$75.42
Subtotal: $75.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Structron #49068 Specifications
- Zoro #: G5153961
- Mfr #: 49068
- Blade Material: Aluminum
- Handle Length: 51"
- Handle Material: Premium Fiberglass
- Item: Grain Scoop,Alum,51" Handle
- Product Type: Grain Scoop,Alum,51" Handle
- Country of Origin (subject to change): China
Description
Grain Scoop,Alum,51 In. Handle
Reviews of Seymour Midwest Structron #49068
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST STRUCTRON Rice Shovel, 48" Handle, Cushion Grip 49748
- SEYMOUR MIDWEST STRUCTRON Wire/Swing Pipe Placer, 4ft 85469
- SEYMOUR MIDWEST STRUCTRON Roll Step Shovel, 14 Round pt., 48" Handle 49340
- SEYMOUR MIDWEST STRUCTRON Drain Spade, 29 in. Handle L, Steel Blade 49752GRA
- SEYMOUR MIDWEST STRUCTRON Roll Step Drain Spade, 14", 29" Handle 49737
- SEYMOUR MIDWEST STRUCTRON Turn Step Shovel, 14 Round pt., 30" D Grip 49331
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- SEYMOUR MFG DHandle Round Point Shovel with 26 in Hardwood Handle Steel DGrip 49831
- SEYMOUR MIDWEST TOOLITE Drain Spade, 14", 29" Wood Handle 49497
- VULCAN Shovel Spade Grdn D-Hndl 30In 34862
- SEYMOUR MIDWEST Rice Shovel, 46", Blue Handle 49465
- Seymour Midwest Structron Lawn & Garden Tools