Seymour Midwest Structron
Grain Scoop, Poly 29" Handle
- Zoro #: G5153937
- Mfr #: 49253
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Blade Material: Polymer
- Handle Length: 29"
- Handle Material: Premium Fiberglass
- Item: Grain Scoop,Poly 29" Handle
- Product Type: Grain Scoop,Poly 29" Handle
$57.19
Subtotal: $57.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Structron #49253 Specifications
- Zoro #: G5153937
- Mfr #: 49253
- Blade Material: Polymer
- Handle Length: 29"
- Handle Material: Premium Fiberglass
- Item: Grain Scoop,Poly 29" Handle
- Product Type: Grain Scoop,Poly 29" Handle
- Country of Origin (subject to change): China
Description
Grain Scoop,Poly 29 In. Handle
Reviews of Seymour Midwest Structron #49253
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST STRUCTRON Turn Step Shovel, 14Square pt., 30" D Grip 49333
- SEYMOUR MIDWEST STRUCTRON Forged Irrigation Shovel, 46.5" Handle 49181
- SEYMOUR MIDWEST STRUCTRON Wire/Swing Pipe Placer, 3ft 85468
- SEYMOUR MIDWEST STRUCTRON Square Point Shovel, 29", Handle, 14Ga 49563GR
- SEYMOUR MIDWEST STRUCTRON Turn Step Drain Spade, 14 ga., 14" Handle, Handle Material: Premium Fiberglass 49566
- SEYMOUR MIDWEST STRUCTRON Trenching Shovel, 5", Cushion Handle 89275
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- SEYMOUR SHOVEL SQUAR PNT WD 48""L 49332
- MUTUAL INDUSTRIES D-Handle Shovel Round Point, 28 inch Height, 2 Inch Width 50079-2
- SEYMOUR MIDWEST KENYON Trenching Shovel, 16 ga., 5" 89235
- KENYON TRNCHR CLNOUT SHVEL 48""L 89023
- Seymour Midwest Structron Lawn & Garden Tools