Seymour Midwest Structron
Roll Step Drain Spade, 14", 29" Handle
- Zoro #: G5157577
- Mfr #: 49737
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: 14 ga. Steel
- Handle Length: 29"
- Handle Material: Premium Fiberglass
- Item: Roll Step Drain Spade,14",29" Handle
- Product Type: Roll Step Drain Spade,14",29" Handle
$54.69
Subtotal: $54.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Structron #49737 Specifications
- Zoro #: G5157577
- Mfr #: 49737
- Blade Material: 14 ga. Steel
- Handle Length: 29"
- Handle Material: Premium Fiberglass
- Item: Roll Step Drain Spade,14",29" Handle
- Product Type: Roll Step Drain Spade,14",29" Handle
- Country of Origin (subject to change): Japan
Description
Roll Step Drain Spade,14 In.,29 In. Handle
Reviews of Seymour Midwest Structron #49737
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST STRUCTRON Forged Garden Spade, Fiberglass Handle 49774
- SEYMOUR MIDWEST STRUCTRON Round Point Shovel, Fiberglass, 48" 49560GRA
- SEYMOUR MIDWEST STRUCTRON Turn Step Shovel, 14 Round pt., 30" D Grip 49331
- SEYMOUR MIDWEST STRUCTRON Steel Scoop, Gen Purp, 29" Handle 49216
- SEYMOUR MIDWEST STRUCTRON Shovel, 14 ga. Round pt., 48" Handle 49344
- SEYMOUR MIDWEST STRUCTRON Turn Step Drain Spade, 14 Ga, 14" D Grip 49567
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- YARD BUTLER Sod Plugger ISP-33
- UNION TOOLS Scoop Shovel, 1114 in W Blade, 1412 in L Blade, Steel Blade, North American Hardwood Handle 79809
- GREAT STATESRPORATION GT RND PT Dig Shovel GT-RPS204
- AMES Round Point Shovel 40191
- Seymour Midwest Structron Shovels and Scoops