Seymour Midwest Structron

Roll Step Drain Spade, 14", 48" Handle

Seymour Midwest Structron Roll Step Drain Spade, 14", 48" Handle 49736
Hover or click to zoom Tap to zoom
  • Blade Material: 14 ga. Steel
  • Handle Length: 48"
  • Handle Material: Premium Fiberglass
  • Item: Roll Step Drain Spade,14",48" Handle
  • Product Type: Roll Step Drain Spade,14",48" Handle
  • Country of Origin (subject to change): Japan
See full product details
$48.99

Subtotal: $48.99

Seymour Midwest Structron #49736 Specifications

  • Blade Material: 14 ga. Steel
  • Handle Length: 48"
  • Handle Material: Premium Fiberglass
  • Item: Roll Step Drain Spade,14",48" Handle
  • Product Type: Roll Step Drain Spade,14",48" Handle
  • Country of Origin (subject to change): Japan

Description

Roll Step Drain Spade,14 In.,48 In. Handle

Reviews of Seymour Midwest Structron #49736

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.