Seymour Midwest Structron
Roll Step Garden Spade, 14 ga., D Grip
- Zoro #: G5157680
- Mfr #: 49734
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Blade Material: 14 ga. Steel
- Handle Length: 29"
- Handle Material: Premium Fiberglass
- Application: Garden
- Item: Roll Step Garden Spade,14 ga.,D Grip
- Product Type: Roll Step Garden Spade,14 ga.,D Grip
$58.29
Subtotal: $58.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Structron #49734 Specifications
- Zoro #: G5157680
- Mfr #: 49734
- Blade Material: 14 ga. Steel
- Handle Length: 29"
- Handle Material: Premium Fiberglass
- Application: Garden
- Item: Roll Step Garden Spade,14 ga.,D Grip
- Product Type: Roll Step Garden Spade,14 ga.,D Grip
- Country of Origin (subject to change): United States
Description
Roll Step Garden Spade,14 ga.,D Grip
Reviews of Seymour Midwest Structron #49734
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST STRUCTRON Forged Round pt. Shovel, 48" Wood Handle 49180
- SEYMOUR MIDWEST STRUCTRON Forged Garden Spade, Fiberglass Handle 49774
- SEYMOUR MIDWEST STRUCTRON Shovel, 14 ga. Round pt., 48" Handle 49344
- SEYMOUR MIDWEST STRUCTRON Trenching Shovel, 5", Cushion Handle 89185
- SEYMOUR MIDWEST STRUCTRON Square Point Shovel, 48" 49562
- SEYMOUR MIDWEST STRUCTRON Grain Scoop, Alum, 51" Handle 49068
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- NUPLA Nonconductive Square Point Shovel, 27 In. 6894314
- BULLY TOOLS Point Shovel, Round, 12 ga., Fiberglass D 92510
- V & B MANUFACTURING CO Mini Tiller MT 86201
- LANDSCAPERS SELECT Trowel Gardn/Transplt 13In Lgt GT945B
- Seymour Midwest Structron Shovels and Scoops