Seymour Midwest Structron
Roll Step Shovel, 14 Round pt., 48" Handle
- Zoro #: G5157251
- Mfr #: 49340
Hover or click to zoom Tap to zoom
Key Features
- Handle Length: 48"
- Handle Material: American Ash Wood
- Application: Digging
- Package Quantity: 1
$34.99
Subtotal: $34.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SEYMOUR MIDWEST STRUCTRON Forged Rice Shovel, 48" Handle 49185
- SEYMOUR MIDWEST STRUCTRON Roll Step Garden Spade, 14 ga., D Grip 49734
- SEYMOUR MIDWEST STRUCTRON Steel Scoop, Gen Purp, 48" Handle 49217
- SEYMOUR MIDWEST STRUCTRON Post Spade, 29", Fiberglass Handle 49782
- SEYMOUR MIDWEST STRUCTRON RollStep Shovel, 14 Square pt., 48" Handle 49342
- SEYMOUR MIDWEST STRUCTRON Turn Step Drain Spade, 14 Ga, 14" D Grip 49567
- SEYMOUR MIDWEST STRUCTRON Square Point Shovel, 48" 49562
- SEYMOUR MIDWEST STRUCTRON Forged Irrigation Shovel, 48" Handle 49175
- SEYMOUR MIDWEST STRUCTRON Trenching Shovel, 4", Cushion Handle 89274
- TRUE TEMPER SHOVEL GENERAL PURP 48"" 79805
- UNITED JUMBO CO., LTD Gt Ld Gdn Bulb Planter 228656UJ
- Seymour Midwest Structron Lawn & Garden Tools