Seymour Midwest Structron
Turn Step Closed Back Shovel, 14 Round pt
- Zoro #: G5157997
- Mfr #: 49744
Key Features
- Handle Length: 48"
- Handle Material: Premium Fiberglass
- Application: Digging
- Item: Turn Step Closed Back Shovel,14 Round pt
$61.92
3% off
$59.49
Subtotal: $59.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Structron #49744 Specifications
- Zoro #: G5157997
- Mfr #: 49744
- Handle Length: 48"
- Handle Material: Premium Fiberglass
- Application: Digging
- Item: Turn Step Closed Back Shovel,14 Round pt
- Country of Origin (subject to change): China
Description
Turn Step Closed Back Shovel,14 Round pt
Reviews of Seymour Midwest Structron #49744
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST STRUCTRON Turn Step Drain Spade, 14", 30" Handle 49337
- SEYMOUR MIDWEST STRUCTRON Drain Spade, Sqr, D-Handle, Fiberglass 49559GRA
- SEYMOUR MIDWEST STRUCTRON Drain Spade, 29 in. Handle L, Steel Blade 49752GRA
- SEYMOUR MIDWEST STRUCTRON Turn Step Drain Spade, 14 Ga, 14" D Grip 49557
- SEYMOUR MIDWEST STRUCTRON Irrigation Shovel, Turn Step, 48" Cushion 49735
- SEYMOUR MIDWEST STRUCTRON Round Point Shovel, Fiberglass, 48" 49560GRA
- BOND MANUFACTURING PROMO TRANSPLANTER 1502
- ROOT SLAYER ROOT SLAYER SOIL RIPPER 16211
- NUPLA Nonconductive Square Point Shovel, 27 In. 6894314
- AMESMPANIES FBG LHRP Shovel 2594400
- TRUE TEMPER Round Point Shovel, Cushion End Grip, PK6 2585600
- Seymour Midwest Structron Shovels and Scoops