Seymour Midwest Structron
Turn Step Drain Spade, 14", 30" Handle
- Zoro #: G5156816
- Mfr #: 49337
Tap to zoom
Hover or click to zoom
$53.09
- Handle Length: 27"
- Handle Material: Hard Wood
- Item: Turn Step Drain Spade,14",30" Handle
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $53.09
Seymour Midwest Structron #49337 Specifications
- Zoro #: G5156816
- Mfr #: 49337
- Handle Length: 27"
- Handle Material: Hard Wood
- Item: Turn Step Drain Spade,14",30" Handle
- Product Type: Turn Step Drain Spade,14",30" Handle
- Country of Origin (subject to change): China
Description
Turn Step Drain Spade,14 In.,30 In. Handle
Reviews of Seymour Midwest Structron #49337
Explore more
- Seymour Midwest Structron Roll Step Shovel, 14 Round pt., 48" Handle 49340
- Seymour Midwest Structron Drain Spade, 14 ga., 30" Handle 49357
- Seymour Midwest Structron Post Spade, 12", 30" Wood Handle 49178
- Seymour Midwest Structron Turn Step Garden Spade, 14 ga., Cushion 49553
- Seymour Midwest Structron Closed Back Shovel, 14 ga., 48" Handle 49345
- Seymour Midwest Structron RollStep Shovel, 14 Square pt., 48" Handle 49342
- Seymour Midwest Structron Shovel, 14 ga. Round pt., 48" Handle 49344
- Truper Handle Replc D-Grip 24" MG-PY-RBA-24
- Fiskars Shovel Dig Rndpt 8"X57.5" 396680-1001
- Black & Decker Classic Round Point Shovel, Steel #16, PK6 BD1516
- Truper Rndpt Shovl Stl Hndl 48" PRL-ST
- Seymour Midwest Structron Lawn & Garden Tools