Seymour Midwest Structron
Turn Step Drain Spade, 14 Ga, 14" D Grip
- Zoro #: G5157540
- Mfr #: 49557
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Handle Length: 29"
- Handle Material: Premium Fiberglass
- Item: Turn Step Drain Spade,14 Ga,14" D Grip
- Product Type: Turn Step Drain Spade,14 Ga,14" D Grip
$61.99
Ships from United States
Subtotal: $61.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Structron #49557 Specifications
- Zoro #: G5157540
- Mfr #: 49557
- Handle Length: 29"
- Handle Material: Premium Fiberglass
- Item: Turn Step Drain Spade,14 Ga,14" D Grip
- Product Type: Turn Step Drain Spade,14 Ga,14" D Grip
- Country of Origin (subject to change): China
Description
Turn Step Drain Spade,14 Ga,14 In. D Grip
Reviews of Seymour Midwest Structron #49557
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST STRUCTRON Forged Round pt. Shovel, 27" Wood Handle 49171
- SEYMOUR MIDWEST STRUCTRON Forged Round pt. Shovel, 48" Wood Handle 49170
- SEYMOUR MIDWEST STRUCTRON Trenching Shovel, 5", Cushion Handle 89185
- SEYMOUR MIDWEST STRUCTRON Rice Shovel, 48" Handle, Cushion Grip 49748
- SEYMOUR MIDWEST STRUCTRON Roll Step Drain Spade, 14", 48" Handle 49736
- SEYMOUR MIDWEST STRUCTRON Roll Step Drain Spade, 14", 29" Handle 49737
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- TDI BRANDS TDI Brands 31-2941 Dewit Forged Scoop with Ash Handle 31-2941
- SEYMOUR MFG Square Point Shovel with 48 in Hardwood Handle 49152
- WESTWARD Round Point Shovel, 48 In.Handle, 14 ga. 4LVT3
- SEYMOUR MIDWEST STRUCTRON Shovel, Round Point, 14ga, 11-1/4in Blade W 49750GRA
- Seymour Midwest Structron Shovels and Scoops