Seymour Midwest Structron
Turn Step Drain Spade, 14 Ga, 14" D Grip
- Zoro #: G5157531
- Mfr #: 49567
Hover or click to zoom Tap to zoom
Key Features
- Handle Length: 29"
- Handle Material: Premium Fiberglass
- Item: Turn Step Drain Spade,14 Ga,14" D Grip
- Product Type: Turn Step Drain Spade,14 Ga,14" D Grip
$67.00
Subtotal: $67.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Structron #49567 Specifications
- Zoro #: G5157531
- Mfr #: 49567
- Handle Length: 29"
- Handle Material: Premium Fiberglass
- Item: Turn Step Drain Spade,14 Ga,14" D Grip
- Product Type: Turn Step Drain Spade,14 Ga,14" D Grip
- Country of Origin (subject to change): United States
Description
Turn Step Drain Spade,14 Ga,14 In. D Grip
Reviews of Seymour Midwest Structron #49567
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST STRUCTRON Turn Step Shovel, 14 Round pt., 30" D Grip 49331
- SEYMOUR MIDWEST STRUCTRON Drain Spade, 29 in. Handle L, Steel Blade 49752GRA
- SEYMOUR MIDWEST STRUCTRON Grain Scoop, Alum, 29" Handle 49069
- SEYMOUR MIDWEST STRUCTRON Turn Step Drain Spade, 14", 30" Handle 49337
- SEYMOUR MIDWEST STRUCTRON Roll Step Shovel, 14 Round pt., 48" Handle 49340
- SEYMOUR MIDWEST STRUCTRON Wire/Swing Pipe Placer, 3ft 85468
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- SEYMOUR MIDWEST Coal Scoop, 13.5x14.5" Head, 54" Handle 49249
- TDI BRANDS TDI Brands 31-3047 Dewit Bulb Planter with Short Handle 31-3047
- STRUCTRON SCOOP WSTRN PTRN FG 51""L 49068
- AMES Scraper, Barn, 24In, 14Ga, Reversable, Razorback 83111
- Seymour Midwest Structron Shovels and Scoops