Seymour Midwest Structron
Turn Step Garden Spade, 14 ga., Cushion
- Zoro #: G5157699
- Mfr #: 49553
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Handle Length: 48"
- Handle Material: Premium Fiberglass
- Application: Garden
- Item: Turn Step Garden Spade,14 ga.,Cushion
- Product Type: Turn Step Garden Spade,14 ga.,Cushion
$59.39
Subtotal: $59.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Structron #49553 Specifications
- Zoro #: G5157699
- Mfr #: 49553
- Handle Length: 48"
- Handle Material: Premium Fiberglass
- Application: Garden
- Item: Turn Step Garden Spade,14 ga.,Cushion
- Product Type: Turn Step Garden Spade,14 ga.,Cushion
- Country of Origin (subject to change): China
Description
Turn Step Garden Spade,14 ga.,Cushion
Reviews of Seymour Midwest Structron #49553
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST STRUCTRON Roll Step Shovel, 14 Square pt., Handle 49732
- SEYMOUR MIDWEST STRUCTRON Forged Square pt. Shovel, 46.5" Handle 49172
- SEYMOUR MIDWEST STRUCTRON Scoop Shovel, Aluminum Blade, D-Grip, 12 ga 49755GRA
- SEYMOUR MIDWEST STRUCTRON Wire/Swing Pipe Placer, 4ft 85469
- SEYMOUR MIDWEST STRUCTRON Turn Step Drain Spade, 14", 48" Handle 49336
- SEYMOUR MIDWEST STRUCTRON Forged Rice Shovel, 48" Handle 49185
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- RADIUS GARDEN 23011 Root Slayer Caprock Shovel XL 23011
- AMES TRUE TEMPER 2430900 865 in Shovel Fiberglass Long Handle Round Point 049206243095
- MILLER Miller Enclosed Feed Scoop Red 3 Quart - 150408 956782
- STRUCTRON Drain Spade D-Grip Hi-Vis Handle 49752 49752
- Seymour Midwest Structron Lawn & Garden Tools