Structron
Turn Step Garden Spade, 16 Ga, 30" D Grip
Mfr # 49334
Zoro # G5156929
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 30"
- Handle Material American Ash Wood
- Application Garden
Explore More Products
- STRUCTRON Turn Step Drain Spade, 14", 30" Handle 49337
- STRUCTRON Steel Scoop, Gen Purp, 29" Handle 49216
- STRUCTRON Roll Step Shovel, 14 Square pt., Handle 49732
- STRUCTRON Super Shovel, 29" Handle, D Grip 49631
- STRUCTRON Trenching Shovel, 5", Cushion Handle 89185
- STRUCTRON Forged Round pt. Shovel, 48" Wood Handle 49170
- STRUCTRON Wire/Swing Pipe Placer, 4ft 85469
- STRUCTRON S700 SpringFlex Shovel, 912 in W Blade, 14 ga Gauge, Steel Blade, Fiberglass Handle, Long Handle 49730
- STRUCTRON Sawtooth Shovel with Hardwood Handle 49163
- ULTIMATE INNOVATIONS Ultimate Innovations 06005 Dirty Little Digger - Pink 6005
- BULLY TOOLS Bully Tools 227589 6.5 in. Poly Hand Scoop - Black; Small 227589
- Structron Shovels and Scoops