Seymour Midwest Structron
Turn Step Shovel, 14 Round pt., Handle
- Zoro #: G5157918
- Mfr #: 49599
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Handle Length: 48"
- Handle Material: Premium Fiberglass
- Application: Digging
- Item: Turn Step Shovel,14 Round pt.,Handle
- Product Type: Turn Step Shovel,14 Round pt.,Handle
$85.49
Subtotal: $85.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour Midwest Structron #49599 Specifications
- Zoro #: G5157918
- Mfr #: 49599
- Handle Length: 48"
- Handle Material: Premium Fiberglass
- Application: Digging
- Item: Turn Step Shovel,14 Round pt.,Handle
- Product Type: Turn Step Shovel,14 Round pt.,Handle
- Country of Origin (subject to change): China
Description
Turn Step Shovel,14 Round pt.,Handle
Reviews of Seymour Midwest Structron #49599
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR MIDWEST STRUCTRON Drain Spade, 14 ga., 30" D Grip Handle 49348
- SEYMOUR MIDWEST STRUCTRON Turn Step Drain Spade, 14", 30" Handle 49337
- SEYMOUR MIDWEST STRUCTRON Square Point Shovel, 29", Handle, 14Ga 49563GR
- SEYMOUR MIDWEST STRUCTRON Turn Step Garden Spade, 16 Ga, 30" D Grip 49334
- SEYMOUR MIDWEST STRUCTRON Drain Spade, 29 in. Handle L, Steel Blade 49752GRA
- SEYMOUR MIDWEST STRUCTRON Drain Spade, 14 ga., 30" Handle 49357
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- SEYMOUR MIDWEST Irrigation Shovel, 48" Handle 49155
- POLY PRO TOOLS Poly Pro Tools P-6400-R Handi Scoop Jr 32 oz. - Red P-6400-R
- GREENGRASS 760-40191 Par248 #2 Lhrp Shovel W-Chucked 9 Inch Socket 4 GR956878
- BEHRENS Coal Shovel, Steel 17PCS
- Seymour Midwest Structron Shovels and Scoops