Seymour Midwest Structron
Turn Step Shovel, 14 Squarept., 48" Handle
- Zoro #: G5157218
- Mfr #: 49332
Hover or click to zoom Tap to zoom
Key Features
- Handle Length: 48"
- Handle Material: American Ash Wood
- Blade Type: Square
- Item: Turn Step Shovel,14 Squarept.,48" Handle
- Product Type: Turn Step Shovel,14 Squarept.,48" Handle
$30.49
Subtotal: $30.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- MFR #49332
- Zoro #G5157218
- Country of OriginChina
- Category Shovels and Scoops
Dimensions
Handle Length | 48" |
Details
Handle Material | American Ash Wood |
Blade Type | Square |
Item | Turn Step Shovel,14 Squarept.,48" Handle |
Product Type | Turn Step Shovel,14 Squarept.,48" Handle |
Description
Turn Step Shovel,14 Squarept.,48 In. Handle
Reviews of Seymour Midwest Structron #49332
Explore more
- SEYMOUR MIDWEST STRUCTRON Drain Spade, 14 ga., 30" Handle 49357
- SEYMOUR MIDWEST STRUCTRON Round Point Shovel, Fiberglass, 48" 49560GRA
- SEYMOUR MIDWEST STRUCTRON Wire/Swing Pipe Placer, 4ft 85469
- SEYMOUR MIDWEST STRUCTRON Turn Step Drain Spade, 14 Ga, 14" D Grip 49567
- SEYMOUR MIDWEST STRUCTRON Turn Step Garden Spade, 14 ga., Cushion 49553
- SEYMOUR MIDWEST STRUCTRON Super Shovel, 29" Handle, D Grip 49631
- SEYMOUR MIDWEST STRUCTRON Turn Step Closed Back Shovel, 14 Round pt 49744
- SEGOMO TOOLS 12 Piece Garden Tool Set GTY-HLBA06
- REMCO Industrial Shovel, 14 In. W, Green 6985SS
- YARD BUTLER Terra Planter ITT-2P
- TRUE TEMPER Replacement Handle, Shovel, 48 in. L 2037300
- Seymour Midwest Structron Shovels and Scoops