Seymour Midwest Structron
Turn Step Shovel, 14Square pt., 30" D Grip
- Zoro #: G5157175
- Mfr #: 49333
Tap to zoom
Hover or click to zoom
$34.97
- Handle Length: 30"
- Handle Material: American Ash Wood
- Item: Turn Step Shovel,14Square pt.,30" D Grip
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.97
Seymour Midwest Structron #49333 Specifications
- Zoro #: G5157175
- Mfr #: 49333
- Handle Length: 30"
- Handle Material: American Ash Wood
- Item: Turn Step Shovel,14Square pt.,30" D Grip
- Blade Type: Square
- Product Type: Turn Step Shovel,14Square pt.,30" D Grip
- Country of Origin (subject to change): Taiwan, Province of China
Description
Turn Step Shovel,14Square pt.,30 In. D Grip
Reviews of Seymour Midwest Structron #49333
Explore more
- Seymour Midwest Structron Drain Spade, 14 ga., 30" D Grip Handle 49348
- Seymour Midwest Structron Turn Step Drain Spade, 14", 30" Handle 49337
- Seymour Midwest Structron Roll Step Shovel, 14 Round pt., 48" Handle 49340
- Seymour Midwest Structron Drain Spade, 14 ga., 30" Handle 49357
- Seymour Midwest Structron Post Spade, 12", 30" Wood Handle 49178
- Seymour Midwest Structron Turn Step Garden Spade, 14 ga., Cushion 49553
- Seymour Midwest Structron Closed Back Shovel, 14 ga., 48" Handle 49345
- Seymour Midwest Kenyon Trenching Shovel, 5", 11 ga. 89025
- Seymour Midwest Kenyon Trenching Shovel, 6", 16 ga. 89226
- Garant Shovel Snw Mid-Grip Hndl GMDG
- Seymour Midwest Structron Lawn & Garden Tools