KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sifting Scoop, 27 In. Handle, Poly

SEYMOUR MIDWEST TOOLITE| Zoro #: G1993512| Mfr #: 49510GR

$77.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Length: 17"
Handle Material: Polypropylene
Blade Material: Poly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993512 Mfr #: 49510GR
Blade Length: 17"Handle Material: Polypropylene
Blade Material: PolyBlade Type: #10
Handle Length: 27"Handle Type: D-Grip, Ergonomic
Item: Sifting ScoopColor: Black
Blade Width: 14"Country of Origin (subject to change): United States

Description

Sifting Scoop, Handle Length 27 In., Handle Type D-Grip, Ergonomic, Handle Material Polypropylene, Poly Blade Material, Blade Type #10, Blade Width 14 In., Blade Length 17 In., Color Black

Reviews