Toolite
Square pt. Shovel, 48" Poly Handle
Mfr # 49542
Zoro # G5156341
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48"
- Handle Material Polymer Jacket with Fiberglass Core
- Blade Type Square
- Product Type Square pt. Shovel,48" Poly Handle
Explore More Products
- TOOLITE Drain Spade, 14", 29" D Grip Handle 49507
- TOOLITE Square pt. Shovel, Mini, 28" Handle 49539
- TOOLITE Round pt. Shovel, 29" Poly D Grip Handle 49541
- TOOLITE Square pt. Shovel, 29" Poly Handle 49543
- TOOLITE Round pt. Shovel, 48" Wood Handle 49490
- TOOLITE Round pt. Shovel, 29" Wood D Grip Handle 49491
- TOOLITE Square pt. Shovel, 29" Wood Handle 49493
- TOOLITE Round pt. Shovel, Mini, 28"Handle 49538
- SEYMOUR MIDWEST Round pt. Shovel, 16 ga., 26" Green Handle 49431
- CORONA TOOLS Corona 12.25 in. Aluminum Garden Transplanter Poly Handle CT 3020I
- FOXY MANUFACTURING #14 Long-Handled Aluminum Scoop Shovel 711
- Toolite Shovels and Scoops