Seymour Midwest
White, Gloss, 20 oz
Mfr # 620-1413
Zoro # G400433757
Sold in multiples of 6 for $76.14
$76.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
Explore More Products
- SEYMOUR MIDWEST MRO Aluminum 20oz 620-1411
- SEYMOUR MIDWEST MRO Omaha Orange 20oz 620-1450
- SEYMOUR MIDWEST Great Amer.Gloss Dark Blue 10-56
- SEYMOUR MIDWEST Seal It Black 12/cs 20-148
- SEYMOUR MIDWEST Black, Gloss, 20 oz 620-1415
- SEYMOUR MIDWEST MRO Tan 20oz 620-1435
- SEYMOUR MIDWEST Shiny Galvanize 16oz 16-841
- SEYMOUR MIDWEST Black, Flat, 20 oz 620-1433
- SEYMOUR MIDWEST Great Amer Gloss Hunt. Green 10-8
- SHORT CUTS Krylon Fusion All-In-One Gloss Popsicle Orange Paint+Primer Spray Paint 12 oz K02718007
- STOPS RUST Spry Pnt Ham Mat Black 300607
- Seymour Midwest Spray Paint