Seymour Midwest
MRO Safety Red 20oz
Mfr # 620-1423
Zoro # G600433786
Sold in multiples of 6 for $109.14
$109.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Color Safety Red
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
Explore More Products
- SEYMOUR MIDWEST Great Amer.Gloss Dark Blue 10-56
- SEYMOUR MIDWEST White, Flat, 20 oz 620-1412
- SEYMOUR MIDWEST Cherry Red Enamel 16oz 98-4
- SEYMOUR MIDWEST SM BigRig Prof. Coat. Gloss Wh 20-1613
- SEYMOUR MIDWEST Seymour Good Grip Black 6/case 16-83
- SEYMOUR MIDWEST MRO Equip. Yellow 20oz 620-1443
- SEYMOUR MIDWEST MRO Dark Gray 20oz 620-1417
- SEYMOUR MIDWEST Tool Crib Chemicals Dry Graph. 620-1506
- SEYMOUR MIDWEST MRO Safety Green 20oz 620-1452
- KRYLON 5588 COLORMAXX 12 OZ MET ALLIC GOLD K05588007
- RUST-OLEUM Spray Paint, White, Satin, 12 oz 7751830
- Seymour Midwest Spray Paint