Seymour Of Sycamore
15 oz. Chain and Cable Lube Black
- Zoro #: G6406709
- Mfr #: 620-1502
Tap to zoom
Hover or click to zoom
$15.39
- Item: Chain and Cable Lube
- Size: 15 oz.
- Type: Tool Crib Chain And Cable Lube
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.39
Seymour Of Sycamore #620-1502 Specifications
- Zoro #: G6406709
- Mfr #: 620-1502
- Item: Chain and Cable Lube
- Size: 15 oz.
- Type: Tool Crib Chain And Cable Lube
- Color: Black
- Max. Operating Temp.: 100 Degrees F
- Container Size: 15 oz.
- Application: Motorcycles; Chain Saws; Bicycles; Elevator Cables; Link And Roller Assemblies; Sprockets
- Product Type: Chain and Cable Lube,15oz.
- Country of Origin (subject to change): United States
Description
Chain and Cable Lube,15oz.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Seymour Of Sycamore #620-1502
Explore more
- SEYMOUR OF SYCAMORE 18 oz. Tool Cutting Oil Clear 620-1557
- SEYMOUR OF SYCAMORE 14 oz. Tool Crib Dry Graphite Lube 620-1506
- SEYMOUR OF SYCAMORE 13 oz. Silicone Lube, 13oz. Clear 620-1500
- RENEWABLE LUBRICANTS 1 qt Gear Oil Bottle Yellow 82121
- GROW AUTOMOTIVE Grow Automotive GRO-1705-5 Super Klean Wax; Grease & Silicone Remover GRO-1705-5
- PLEWS EDELMANN 18 Gauge x 1-1/2" Grease Injector Needle 05-037
- AMERICAN FORGE & FOUNDRY 16 gal. Air-Operated Portable Grease Unit 8620A
- MOBIL 5 gal Gear Oil Pail Amber 121325
- Seymour Of Sycamore Greases & Lubricants