customer-service Help
Seymour Of Sycamore

15 oz. Open Gear Lube, 15oz. Black

Seymour Of Sycamore 15 oz. Open Gear Lube, 15oz. Black 620-1501
Tap to zoom
Hover or click to zoom
$20.59

Must order in multiples of 6

  • Item: Open Gear Lube,15oz.
  • Size: 15 oz.
  • Type: Tool Crib Open Gear Lube
See full product details
Item requires special delivery charges. A $0.95 per item surcharge will be applied.

Total: $123.54

Seymour Of Sycamore #620-1501 Specifications

  • Item: Open Gear Lube,15oz.
  • Size: 15 oz.
  • Type: Tool Crib Open Gear Lube
  • Container Size: 15 oz.
  • Color: Black
  • Max. Operating Temp.: 100 Degrees F
  • Application: Open Gears; Cams; Slides; Roller Chains; Slow Moving Bearings; Latches; Construction Equipment
  • Country of Origin (subject to change): United States

Description

Open Gear Lube,15oz.

Restrictions and Compliance

Reviews of Seymour Of Sycamore #620-1501