Skip to Main Content
customer-service Help
Seymour Of Sycamore

16 Fluid oz. Can Flat White Hi-Temp Paint

Seymour Of Sycamore 16 Fluid oz. Can Flat White Hi-Temp Paint 16-1202
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.82 /ea

Order in multiples of 6

  • Application Method: Spray
  • Color: White
  • Color Family: Whites
See full product details
Orders over $75 ship free.
Total: $76.92

Seymour Of Sycamore #16-1202 Specifications

  • Application Method: Spray
  • Color: White
  • Color Family: Whites
  • Container Size: 16 Fluid oz. Can
  • Finish: Flat
  • Net Weight: 12 oz.
  • Coverage: 15 sq. ft.
  • Item: Hi-Temp Paint
  • Sub-Category: Paint
  • Max. Temp.: 100 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hi-Temp Paint,White,12oz.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Seymour Of Sycamore #16-1202