Skip to Main Content
customer-service Help
Seymour Of Sycamore

16 Fluid oz. Can Gloss Black Hi Tech Enamel

Seymour Of Sycamore 16 Fluid oz. Can Gloss Black Hi Tech Enamel 16-115
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.98 /ea

Order in multiples of 6

  • Application Method: Spray
  • Color: Black
  • Color Family: Blacks
See full product details
Orders over $75 ship free.
Total: $47.88

Seymour Of Sycamore #16-115 Specifications

  • Application Method: Spray
  • Color: Black
  • Color Family: Blacks
  • Container Size: 16 Fluid oz. Can
  • Finish: Gloss
  • Net Weight: 12 oz.
  • Coverage: 15 sq. ft.
  • Sub-Category: Engine Enamel
  • Max. Temp.: 90 Degrees F
  • Item: Hi Tech Enamel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hi Tech Enamel,Gloss Black,12 oz.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Seymour Of Sycamore #16-115