Skip to Main Content
customer-service Help
Seymour Of Sycamore

16 Fluid oz. Can High Gloss Red Hi-Tech Engine Paint

Seymour Of Sycamore 16 Fluid oz. Can High Gloss Red Hi-Tech Engine Paint EN-59
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.99 /ea

Order in multiples of 6

  • Application Method: Spray
  • Color: Red
  • Color Family: Reds
See full product details
Orders over $75 ship free.
Total: $95.94

Seymour Of Sycamore #EN-59 Specifications

  • Application Method: Spray
  • Color: Red
  • Color Family: Reds
  • Container Size: 16 Fluid oz. Can
  • Finish: High Gloss
  • Coverage: 15 sq. ft.
  • Max. Temp.: 90 Degrees F
  • Item: Hi-Tech Engine Paint
  • Sub-Category: Engine Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hi-Tech Engine Paint,Gm Red,12 oz.

Restrictions and Compliance

Reviews of Seymour Of Sycamore #EN-59