Skip to Main Content
customer-service Help
Seymour Of Sycamore

Grass/Shrub Spray Paint, Green, Flat, 17 oz.

Seymour Of Sycamore Grass/Shrub Spray Paint,  Green,  Flat,  17 oz. 20-602
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.97 /ea

Order in multiples of 12

  • Paint Color Family: Greens
  • Paint and Primer Finish: Flat
  • Spray Paints Item: Grass/Shrub Spray Paint
See full product details
Orders over $75 ship free.
Total: $107.64

Seymour Of Sycamore #20-602 Specifications

  • Paint Color Family: Greens
  • Paint and Primer Finish: Flat
  • Spray Paints Item: Grass/Shrub Spray Paint
  • Net Weight: 17 oz.
  • Coverage: Up to 18 sq. ft.
  • Color: Green
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Base Type: Water
  • Resin Type: Alkyd Enamel
  • Paint Sub-Brand: Seymour of Sycamore
  • Exposure Conditions: Exterior
  • Dry Time Recoat: 15 min.
  • Dry Time Tack Free: 10 min.
  • Standards: 16 CFR 1303
  • Item: Grass/Shrub Spray Paint
  • Application Temperature: 40 Degrees to 100 Degrees F
  • Dry Time: 15 min.
  • Finish: Flat
  • Color Family: Greens
  • Sub-Category: General Purpose Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Grass/Shrub Spray Paint, Green, Flat Paint and Primer Finish, Net Weight 17 oz, Paint and Primer Surface Material Grass, Water Base Type, Resin Type Alkyd Enamel, Application Temperature 40 Degrees to 100 Degrees F, Exterior, 16 CFR 1303 Standards, Dry Time Tack Free 10 min, Dry Time Recoat 15 min, Dry Time 15 min, Coverage Up to 18 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Seymour Of Sycamore #20-602