Seymour Of Sycamore

Inverted Marking Paint, 16 oz., Asphalt Black, Water -Based

Seymour Of Sycamore Inverted Marking Paint,  16 oz.,  Asphalt Black,  Water -Based 20-363
Hover or click to zoom Tap to zoom
  • Item: Marking Paint
  • Paint Color Family: Blacks
  • Base Type: Water
  • Size: 16 oz.
  • Paint and Primer Sub Category: Inverted Marking Paint
  • For Use With: Z-606 Marking Wand or Z-605 Marking Gun
  • Exposure Conditions: Inverted Marking Paint
  • Application Method: Spray
See full product details
$7.37

Must order in multiples of 2


Subtotal: $14.74

Seymour Of Sycamore #20-363 Specifications

  • Item: Marking Paint
  • Paint Color Family: Blacks
  • Color: Asphalt Black
  • Base Type: Water
  • Size: 16 oz.
  • Paint and Primer Sub Category: Inverted Marking Paint
  • For Use With: Z-606 Marking Wand or Z-605 Marking Gun
  • Exposure Conditions: Inverted Marking Paint
  • Application Method: Spray
  • Net Weight: 16 oz.
  • Country of Origin (subject to change): United States

Description

Stripe Inverted Tip,Asph Blk,16oz.

Restrictions and Compliance

Reviews of Seymour Of Sycamore #20-363

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.