Seymour Of Sycamore

Inverted Marking Paint, 16 oz., Purple, Water -Based

Seymour Of Sycamore Inverted Marking Paint,  16 oz.,  Purple,  Water -Based 20-380
Hover or click to zoom Tap to zoom
$6.30

Must order in multiples of 2

  • Item: Marking Paint
  • Paint Color Family: Purples
  • Base Type: Water
  • Size: 16 oz.
  • Paint and Primer Sub Category: Inverted Marking Paint
  • For Use With: Z-606 Marking Wand or Z-605 Marking Gun
  • Exposure Conditions: Inverted Marking Paint
  • Net Weight: 16 oz.
See full product details
Orders over $75 ship free.

Total: $12.60

Seymour Of Sycamore #20-380 Specifications

  • Item: Marking Paint
  • Paint Color Family: Purples
  • Color: Purple
  • Base Type: Water
  • Size: 16 oz.
  • Paint and Primer Sub Category: Inverted Marking Paint
  • For Use With: Z-606 Marking Wand or Z-605 Marking Gun
  • Exposure Conditions: Inverted Marking Paint
  • Net Weight: 16 oz.
  • Application Method: Spray
  • Country of Origin (subject to change): United States

Description

Stripe Inverted Tip,Purple,16 Oz.

Restrictions and Compliance

Reviews of Seymour Of Sycamore #20-380