Skip to Main Content
customer-service Help
Seymour Of Sycamore

Inverted Marking Paint, 16 oz., White, Water -Based

Seymour Of Sycamore Inverted Marking Paint,  16 oz.,  White,  Water -Based 20-352
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.40 /ea

Order in multiples of 12

  • Base Type: Water
  • Color: White
  • Exposure Conditions: Inverted Marking Paint
See full product details
Out of Stock
Total: $64.80

Seymour Of Sycamore #20-352 Specifications

  • Base Type: Water
  • Color: White
  • Exposure Conditions: Inverted Marking Paint
  • For Use With: Z-606 Marking Wand or Z-605 Marking Gun
  • Paint and Primer Sub Category: Inverted Marking Paint
  • Paint Color Family: Whites
  • Size: 16 oz.
  • Item: Marking Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stripe Inverted Tip,White,16 Oz.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Seymour Of Sycamore #20-352