- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Striping & Marking Paint
- /
- Inverted Marking Paint, 17 oz., Alert Orange, Water -Based
Seymour Of Sycamore
Inverted Marking Paint, 17 oz., Alert Orange, Water -Based
- Zoro #: G6362660
- Mfr #: 20-670
Tap to zoom
Hover or click to zoom
$8.80
Must order in multiples of 12
Alert Orange
- Item: Marking Paint
- Paint Color Family: Oranges
- Base Type: Water
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $105.60
Seymour Of Sycamore #20-670 Specifications
- Zoro #: G6362660
- Mfr #: 20-670
- Item: Marking Paint
- Paint Color Family: Oranges
- Color: Alert Orange
- Base Type: Water
- Size: 17 oz.
- Paint and Primer Sub Category: Inverted Marking Paint
- For Use With: Z-606 Marking Wand or Z-605 Marking Gun
- Exposure Conditions: 40 Degrees to 100 Degrees F
- Country of Origin (subject to change): United States
Description
Stripe Inverted Tip,Alert Org,17oz.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Seymour Of Sycamore #20-670
Explore more
- SEYMOUR OF SYCAMORE Upright Marking Paint, 17 oz., Fluorescent Red, Water -Based 20-1754
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 13 oz., Fluorescent Blue, Water -Based 16-669
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Highway Yellow, Solvent -Based K08301007
- NEWSTRIPE Field Marking Paint, 5 gal., Purple, Water -Based 10002560
- RUST-OLEUM Line Marking Paint, 20 oz, Caution Yellow 203024V
- Seymour Of Sycamore Striping & Marking Paint