- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Striping & Marking Paint
- /
- Inverted Marking Paint, 17 oz., Safety Green, Solvent -Based
Seymour Of Sycamore
Inverted Marking Paint, 17 oz., Safety Green, Solvent -Based
- Zoro #: G6362380
- Mfr #: 20-955
Tap to zoom
Hover or click to zoom
$5.99
Must order in multiples of 12
- Item: Marking Paint
- Paint Color Family: Greens
- Size: 17 oz.
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Safety Green
Solvent
Total: $71.88
Seymour Of Sycamore #20-955 Specifications
- Zoro #: G6362380
- Mfr #: 20-955
- Item: Marking Paint
- Paint Color Family: Greens
- Color: Safety Green
- Base Type: Solvent
- Size: 17 oz.
- Paint and Primer Sub Category: Inverted Marking Paint
- For Use With: Z-606 Marking Wand or Z-605 Marking Gun
- Exposure Conditions: 40 Degrees to 90 Degrees F
- Country of Origin (subject to change): United States
Description
Inverted Tip Solvent,Sfty Grn,17oz.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Seymour Of Sycamore #20-955
Explore more
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Alert Orange, Water -Based 20-670
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 16 oz., Safety Green, Water -Based 20-355
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 13 oz., Safety Green, Water -Based 16-655
- AERVOE Striping Paint, 18 oz., Asphalt Black, Solvent -Based 770
- RUST-OLEUM Inverted Striping Paint, Aerosol, Orange 362972
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., Orange, Water -Based 206044
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Yellow, Water -Based 283902
- Seymour Of Sycamore Striping & Marking Paint