Skip to Main Content
customer-service Help
Seymour Of Sycamore

Reflective Coating, Aluminum, 16 oz.

Seymour Of Sycamore Reflective Coating, Aluminum, 16 oz. 16-532
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.97 /ea

Order in multiples of 6

  • Net Weight: 12 oz
  • Coverage: 12 sq ft
  • Color: Aluminum
See full product details
Orders over $75 ship free.
Total: $47.82

Seymour Of Sycamore #16-532 Specifications

  • Net Weight: 12 oz
  • Coverage: 12 sq ft
  • Color: Aluminum
  • System Series: None
  • Application Method: Spray
  • Dry Time Recoat: 15 min
  • Sub-Category: Specialty Coatings
  • VOC Content: 1g/L
  • For Use With: Ceramic Tile, Fiberglass, Ladders Rungs, Railings, Ramps, Steps
  • Base Type: Solvent
  • Resin Type: Lacquer
  • Size: 16 oz
  • Item: Reflective Coating
  • Exposure Conditions: Interior/Exterior
  • Application Temperature: 50 Degrees to 90 Degrees F
  • Cure Time: 8 hr
  • Finish: Flat
  • Activator Properties: Standard
  • Dry Time: 15 to 30 min
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reflective Coating, Base Type Solvent, Resin Type Lacquer, Color Aluminum, Finish Flat, Size 16 oz, Net Weight 12 oz, VOC Content 1g/L, Coverage 12 sq ft, Exposure Conditions Interior/Exterior, Dry Time 15 to 30 min, Cure Time 8 hr, Application Temperature 50 Degrees to 90 Degrees F, For Use With Ceramic Tile, Fiberglass, Ladders Rungs, Railings, Ramps, Steps, Activator Properties Standard, System Series None

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Seymour Of Sycamore #16-532